GA5021C Paddle Switch Angle Grinder 125mm 1450W 110V MAKGA5021CL

Order Code: ZT2424122S

£199.99 Inc VAT (20%)


Description

The Makita GA5021C Angle Grinder has a large, easy to operate paddle switch and highly effective Super Joint System (SJS). It is double insulated to protect against dust and dirt, has a soft start mechanism and holds constant speed under load. This machine also features an electronic current limiter, anti-restart and constant speed control, along with an anti-vibration side handle. Supplied with 1 x Side Handle, 1 x Lock Nut Wrench, 1 x Wheel Guard. Specification Input Power 1,450W No Load Speed 10,000/min. Max. Wheel Diameter 125mm Bore Diameter 22mm Spindle Size M14 x 2mm Weight 2.5kg 1 x Makita GA5021C Paddle Switch Angle Grinder 125mm 1450W 110V

See full description
Specifications for GA5021C Paddle Switch Angle Grinder 125mm 1450W 110V MAKGA5021CL
  • Input Power
    1450W
  • Disc Diameter
    125mm
  • Power Source
    Corded 110V
  • No Load Speed
    10000rpm
  • Battery Supplied
    10000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome