GWS 14-125 S Professional Angle Grinder 1400W 240V - BSH6017D0170

Order Code: ZT4037781S

£179.99 Inc VAT (20%)


Description

The Bosch GWS 14-125 S Angle Grinder has a powerful motor with speed selection. The KickBack Stop detects when the disc is jammed, and shuts down the tool immediately. Restart protection on the Bosch angle grinder prevents the tool from automatically restarting after a power cut, this for added user safety. Its significantly small grip size improves user handling, while air inlets at the backs of the tool allow maximum productivity, and improve dust protection. Supplied with: 1 x Protective Clip-on Cutting Guard Plastic, 1 x Vibration Control Auxiliary Handle, 1 x Backing Flange, 1 x Protective Guard, 1 x Locking Nut and 1 x Two-hole Spanner. Specifications: Input Power: 1, 400W. No Load Speed: 2, 800-11, 500/min. Grinding Spindle Thread: M14. Disc Diameter: 125mm. Bore Size: 22.2mm. Dimensions (WxLxH) : 265 x 327 x 108mm. Weight: 2.2kg.

See full description
Specifications for GWS 14-125 S Professional Angle Grinder 1400W 240V - BSH6017D0170
  • Power Source
    Corded 240v
  • Disc Diameter
    125mm
  • Input Power
    1400W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome