0
1
2

M18 Brushless Small Angle Grinder with Paddle Switch 115mm

Order Code: ZT4069019S

£129.99 Inc VAT (20%)
£139.997% off


Description

Introducing the MILWAUKEE® M18™ Angle Grinder, a cutting-edge tool designed for multiuse applications with exceptional features for top-notch performance. Boasting a high-speed operation at 11,000 RPM, it's optimized for precision cutting tasks. The powerful brushless motor ensures corded performance equivalent to an 800 W grinder, providing unmatched efficiency. As the most compact and lightweight cordless angle grinder in its range, it offers unparalleled maneuverability without compromising power. Safety is a priority with the integrated safety clutch, protecting users from kickback injuries. The FIXTEC™ system facilitates quick and tool-free wheel changes, enhancing convenience. This angle grinder is not just a tool; it's a versatile solution for professionals seeking a reliable, powerful, and agile companion for a variety of applications.

Features and Benefits
• Non-lockable safety paddle switch with line-lock-out function to prevent automatic start up
• Integrated dust screen to prevent debris entrance, prolonging motor life
• Slim handle design. Brushless motor, REDLITHIUM™ battery pack and REDLINK™ electronic deliver power, run time and durability
• Flexible battery system: works with all MILWAUKEE® M18™ batteries

See full description
Specifications for M18 Brushless Small Angle Grinder with Paddle Switch 115mm
  • Brushed or Brushless
    Brushless
  • Power Source
    Battery Operated
  • MFR Part No.
    4933492645
  • Supply Voltage
    18V
  • Product Type
    Electric Tools
  • Battery Type
    Lithium-ion
  • Model Number
    M18
  • Number of Tools
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome