WP 11-125 Quick Angle Grinder 1100W 240V MPTWP11125

Order Code: ZT1738037S

£109.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Metabo WP 11-125 Quick Angle Grinder has a compact design with adjustable speed and a small handle circumference for increased comfort. The Metabo Marathon-motor provides longer service life and more power. Auto-stop carbon brushes protect the motor. The paddle switch features a dead-man's function safe to operate due to an ergonomically integrated non-slip switch. For maximum user safety and swift progress, the Metabo S-automatic mechanical safety clutch minimises kickback to the lowest level when the disc jams unexpectedly. The gear housing can be unscrewed, rotated in 90 steps, and remounted for left-handed operation or cutting. It also offers tool-free disc change at the touch of a button with the Metabo M-Quick-System. Supplied with 1 x Guard 1 x Inner Support Flange 1 x M-Quick Flange Nut 1 x Side Handle Specification Input Power 1,100W No Load Speed 11,000/min. Max. Torque 3.2Nm Spindle Thread M14 Disc & Oslash 125mm Cable Length 4m Weight 2.3kg 1 x Metabo WP 11-125 Quick Angle Grinder 240V Version.

See full description
Specifications for WP 11-125 Quick Angle Grinder 1100W 240V MPTWP11125
  • Rated Power Input
    1,100W
  • Supply Voltage
    240V
  • No Load Speed
    11,000
  • MFR Part No.
    MPTWP11125
    603624000
  • Input Power
    1100W
  • Disc Diameter
    125mm
  • Power Source
    Corded 240V
  • Battery Supplied
    11000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome