0
1
2

X20S Angle Grinder 20V 1 x 2.0Ah Li-ion OLPX20SAG1

Order Code: ZT2423430S

£89.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Olympia Tools X20S Angle Grinder has a powerful motor and an all-metal gearbox for increased durability. Its 3-position handle provides greater comfort and control whilst the soft grip provides enhanced comfort. The spindle lock and tool-less disc guard enable you to change accessories easily. Supplied with 1 x Quick-Release Guard, 1 x Side Handle, 1 x Wrench, 1 x 20V 2.0Ah Li-ion Battery and 1 x X20S Fast Charger. Specification No Load Speed 8,500/min. Disc Diameter 115mm (4.1/2in) Spindle M14 Weight 1.95kg

See full description
Specifications for X20S Angle Grinder 20V 1 x 2.0Ah Li-ion OLPX20SAG1
  • Battery Supplied
    1 x 2.0Ah Li-ion
  • No Load Speed
    8500rpm
  • Power Source
    Cordless 20v
  • Disc Diameter
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome