317-351-30 Digimatic Micrometer

Order Code: ZT1016711X

£519.99 Inc VAT (20%)


Description

0 - 1" X .00005"/0.001mm IP65 Digimatic Uni-Mike Micrometer w/Output, Fric. Thimble, Flat/Rod Anvil.
IP65 Waterproof rated.
SPC Output.
Friction thimble.
Carbide spindle face.
Supplied with flat and rod anvils and fitted plastic case.

See full description
Specifications for 317-351-30 Digimatic Micrometer
  • Data Output
    SPC
  • System of Measurement
    Imperial
    Metric
  • Accuracy
    +/-0.004mm
  • Additional Features
    Thimble and sleeve satin chrome finish, ø18 mm
  • MFR Part No.
    317-351-30
  • Measuring Range
    0 - 25mm
  • Resolution
    0.001mm
  • Includes
    Key
    Box
    Anvils
    1 Battery
    Setting standard (from 25 mm upward)
  • Weight Each
    340g
  • Ingress Protection Rating (IP Rating)
    IP65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome