340-721 (340-714) Digimatic Micrometer

Order Code: ZT1016648X

£1,399.99 Inc VAT (20%)


Description

Series 340
One piece carbide tip spindle and six ­interchangeable anvils. Positive locking clamp and ratchet stop. Supplied with standards. Power supply: battery 1x SR44 Order Code PAN- 904-5020K supplied.

Accuracy:
Parallelism: (2+L/100)mm (fraction rounded down).
Flatness:
within 0.6µm for up to 300mm,
within 1.0µm for up to 1000mm.
Instrument error: +(4+L/75)µm (fraction rounded up).
Resolution: 0.001mm/0.00005”.

See full description
Specifications for 340-721 (340-714) Digimatic Micrometer
  • Measuring Range
    450 - 600mm
  • Resolution
    0.001mm
  • Data Output
    SPC
  • Includes
    Box
    1 Battery
    Gauge block
    Inserts
    Key
  • System of Measurement
    Imperial
    Metric
  • MFR Part No.
    340-721
  • Additional Features
    Wide Measuring Range with Interchangeable Anvils
    Supplied with Setting Standards for Each Range
    With Ratchet Stop for Constant Force

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome