395-351-30 (395-351) Digimatic Tube Micrometer

Order Code: ZT1016669X

£449.99 Inc VAT (20%)


Description

Series 395 - 1 Spherical Face
Designed to measure wall thickness of various types of tubing etc.
Features: Two spherical face and vertical pin type models also available. Large LCD display. IP65 rating. Inch/metric conversion. Zero setting. Origin setting. Data hold.
Data output. Auto power off. Tungsten carbide tipped measuring faces. Spindle lock.
Range: 0 - 25mm/0 - 1”.
Accuracy: ± 2µm.
Resolution: 0.001mm/0.00005”.

See full description
Specifications for 395-351-30 (395-351) Digimatic Tube Micrometer
  • System of Measurement
    Imperial
    Metric
  • Includes
    setting standard (from 25 mm upward)
    Key
    Box
    1 battery
  • Measuring Range
    0 - 25mm
  • Additional Features
    Carbide-Tipped Anvil and Spindle
    Ratchet Stop for Constant Force
  • MFR Part No.
    395-351-30
  • Resolution
    0.001mm
  • Accuracy
    +/-0.002mm
  • Weight Each
    270g
  • Ingress Protection Rating (IP Rating)
    IP65
  • Data Output
    SPC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome