SureCut Hardwood Anvil Ratchet Secateurs

Order Code: ZT4190925S

£17.99 Inc VAT (20%)


Description

The Kent Stowe SureCut Hardwood Anvil Ratchet Secateurs come with two cutting modes. Ratchet mode (up to 22mm) allows you to make four short cuts through one branch. Single mode (up to 18mm) allows you to make the cut in one action, ideal for smaller branches. This tool is ideal for tackling even the toughest pruning tasks, including mature and hard dead wood. The carbon steel blades are designed to deliver a precise and clean cut with every use. The aluminum lightweight body, complemented by a BI-material micro hex grip, ensures the tool is not only durable but also comfortable to handle. This high quality cutting tool is built to last, so you can enjoy using it again and again, plus with a 5 year guarantee, you can be assured it wont let you down. Specification: Cutting Diameter: 22mm.

See full description
Specifications for SureCut Hardwood Anvil Ratchet Secateurs
  • Type
    Anvil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome