2608587793 Selfcut Flat Drill Bit Set (6 Piece)

Order Code: ZT2602816S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Bosch 2608587793 SelfCut Flat Drill Bit Set (6 Piece) The Bosch 2608587793 is a 6 piece flat wood bit set contained in a handy wrap for safekeeping and ease of identification of tip size. These flat wood bits are designed for drilling soft and hardwood as well as light building materials such as plasterboard. They are manufactured from specially hardened steel with precision ground tips and cutting edges for dimensionally accurate holes and are capable of drilling up to 5x faster than standard spade drill bits. Features: Contains - 13, 16, 19, 20, 22 and 25mm Spade Bit with a protective wrap pouch Flat Wood drill bits suitable for Hard Wood, Soft Wood, Plasterboard/Drywall The precision-ground tip and cutting edges gives accurate dimensional stability during heavy drilling Drill up to 5 times faster than standard spade drills Innovative self-feeding threaded tip for fast and accurate drilling with little exertion of force Specification: Pack Qty: 6 Piece

See full description
Specifications for 2608587793 Selfcut Flat Drill Bit Set (6 Piece)
  • Material
    Hardened steel
  • Product Type
    Flat Drill Bit Set
  • Number of Pieces
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome