0
1

2608597635 Auger Drill Bit with Hex Shank 25 x 160 x 235mm

Order Code: ZT3949599S

£18.99 Inc VAT (20%)


Description

Bosch 2608597635 Auger Drill Bit For Wood with Hex Shank 25mm x 160 mm x 235mm
The Bosch 2608597635 Auger Drill Bit is specially designed for fast drilling accuracy in wood. It features a heavy duty self feeding tip which pulls the bit through completely for quick precision drilling. The optimised low friction flute geometry design with solid centre ensures a high chip removal rate and straight holes. It has a hexagonal shank system which works with all drill drivers with a 13mm chuck and is extra long.

Features:
Ideal for fast drilling accuracy when producing through holes, pre-drilling for rafter nails and drilling deep dowel holes in wood
The heavy duty self feeding tip pulls the bit through completely which allows for quick and effortless precision-drilling
Low friction flute geometry with a solid centre ensures straight holes and a high chip removal rate
Suitable for drilling soft and hard wood
Its hexagonal shank system works with all drill drivers with a 13mm chuck
It is ideal for use in the ancillary building trades, for carpenters and roofers
Specification:
Diameter: 25mm
Working length: 160mm
Total length: 235mm

See full description
Specifications for 2608597635 Auger Drill Bit with Hex Shank 25 x 160 x 235mm
  • Product Type
    Auger Drill Bit
  • Material
    Wood
  • Working Length
    160mm
  • Diameter
    25mm
  • Chuck Size
    13mm
  • Total Length
    235mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome