2608690144 SDS+ Flat Chisel 20 x 250 mm

Order Code: ZT2603942S

£9.99 Inc VAT (20%)


Description

Bosch 2608690144 SDS-Plus Flat Chisel 20 x 250 mm Chisels suited to light rotary and demolition hammers with SDS-Plus shanks from Bosch. Breakproof and hard-wearing for a long lifetime. Chisel for light duty demolition and correction work. The targeted chiselling allows for precise correction work in concrete and breakthroughs in masonry, e.g. for electric cables. High-quality steel and an optimum hardening process guarantee a long lifetime and consistent quality. No jamming thanks to cutting geometry. Features: Flat Chisel SDS-Plus Self sharpening with 30% higher material removal rate For use with light rotary hammers and breakers Long life Specification: Weight: 0.5kg

See full description
Specifications for 2608690144 SDS+ Flat Chisel 20 x 250 mm
  • Shank Type
    SDS-Plus
  • Product Type
    Flat Chisel
  • Weight
    0.5kg
  • Size
    20 x 250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome