300mm Flat Bit Extension Bar

Order Code: ZT1221251P

£7.39 Inc VAT (20%)


Description

Precision engineered 300mm flat bit extension is designed to add length to both standard and long series flat bits.

Specifications for 300mm Flat Bit Extension Bar
  • Size
    3mm
  • Weight
    0.14kg
  • Height
    0.1mm
  • Length
    0.1mm
  • Width
    0.1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome