5 Piece Forstner Bit Set

Order Code: ZT1221416P

£39.99 Inc VAT (20%)


Description

Precision drill bits for drilling wood material quickly and efficiently. Features two cutting blades. Smooth hole drilling action giving tear free hole edges, ideal for hinge sinking. Suitable for drilling hardwood, softwood, laminated chipboard, veneered wood, plywood and MDF. The set contains 15, 20, 25, 30 and 35mm bits.

See full description
Specifications for 5 Piece Forstner Bit Set
  • Colour
    Silver
  • Size
    15, 2, 25, 3, 35mm
  • Weight
    0.37kg
  • Height
    18mm
  • Length
    1.2mm
  • Width
    12.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome