6 Piece Metric Flat Wood Bit Set
0
1

6 Piece Metric Flat Wood Bit Set

Order Code: ZT3521144S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

DURABLE: This 6 piece metric flat wood drill bit set is made from durable carbon steel with precision ground surfaces. FOR DRILLING HOLES IN WOOD: Designed for cutting straight or angled holes in hard or soft wood, the 150mm bits have hex shaped stems and come in lengths 10mm, 12mm, 16mm, 18mm, 20mm and 25mm.

Specifications for 6 Piece Metric Flat Wood Bit Set
  • Product Type
    Flat Wood Bit Set
  • Length
    150mm
  • Material
    Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome