9626-26 Combination Auger Bit 26mm

Order Code: ZT1274859P

£37.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This Bahco 9626 Series Combination Auger Bit has the following specification: Size: 26mmWorking Length: 155mmOverall Length: 230mm

Specifications for 9626-26 Combination Auger Bit 26mm
  • MFR Part No.
    9626-26
  • Cutting Diameter
    26mm
  • Overall Length
    230mm
  • Working Length
    155mm
  • Shank Diameter
    2.6cm
  • Length
    230mm
  • Pack Quantity
    1
  • Diameter
    26mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome