9629-25 Flat Bit 25mm BAH962925

9629-25 Flat Bit 25mm BAH962925

Order Code: ZT1274889PCopy

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Bahco 9629 Series Flat Bit have a positive cutting angle which drills holes twice as fast and lasts 3x longer than a conventional bit. Made from high-carbon steel and heat-treated all over. The hardened blade is forged directly from the round shaft. Its winged shoulders enable the bit to first cut the wood and then remove the material from the centre section, ensuring a smooth finish and superior swarf clearance. 1 x Bahco 9629-25 Flat Bit 25mm

See full description
Specifications for 9629-25 Flat Bit 25mm BAH962925
  • MFR Part No.
    9629-25
  • Cutting Diameter
    25mm
  • Overall Length
    152mm
  • Working Length
    4.6cm
  • Shank Diameter
    6.35mm
  • Shank Shape
    Hex Shank
  • Length
    152mm
  • Pack Quantity
    1
  • Diameter
    25mm