Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Auger, Forstner & Flat Bits
Auger Bit 4 Fluted 25mm Carbon Steel
By Draper
Order Code:
ZT5049911S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/tools-and-machining/auger-forstner-and-flat-bits/auger-bit-4-fluted-25mm-carbon-steel/p/ZT5049911S
Add to quotation
View all Auger, Forstner & Flat Bits
Description
Draper AUGER BIT 4 FLUTED 25MM CARBON STEEL Drill Bits and Accessories (D) 35128
Specifications
Specifications for Auger Bit 4 Fluted 25mm Carbon Steel
Total Length
165mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome