1/2" Solid Centre Auger Bit

Order Code: ZT1009111X

£2.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.390%
20 - 49£2.275%
50 - 99£2.1510%
100 +£2.0315%


Description

American pattern with solid single twist. Spur point and hexagon shank for use with hand and power tools.

Specifications for 1/2" Solid Centre Auger Bit
  • Bit Type
    Auger Bit
  • Compatible Materials
    Wood
  • Shank Diameter
    7mm
  • Overall Length
    230mm
  • Centre Type
    Solid
  • Cutting Diameter
    13mm
  • Number of Spurs
    2
  • Drilling Depth
    125mm
  • Shank Shape
    Hexagon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome