0
1
2
3
4
5

Petrol Earth Auger 2-Stroke

Order Code: ZT1751331S

£259.99 Inc VAT (20%)


Description

Drills holes up to 800mm deep and 200mm wide, ideal for seating trees, garden posts and fence supports into the ground.
52cc 2hp Petrol motor.
Three different diameter bore sizes - 100, 150 or 200mm.
Twin ergonomic handles for comfort and ease of use (by one or two people).
Auger brake automatically stops the bit from turning if hard underground impediment is hit.

See full description
Specifications for Petrol Earth Auger 2-Stroke
  • MFR Part No.
    PHA100
  • Weight
    9.00kg (without auger bit)
  • Max Engine Speed
    8500rpm
  • Maximum Torque
    1.85Nm
  • Fuel Consumption
    0.85L/hr 850g/hr
  • Maximum Power
    2hp 7500rpm
  • Noise Rating
    116dB(A) Guaranteed value
  • Engine Capacity
    52cc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome