RIPPA3PS Rippa Crowbar Set 3 Piece

Order Code: ZT2601963S

£33.99 Inc VAT (20%)


Description

Eclipse RIPPA3PS Rippa Crowbar Set 3 Piece This 3 piece crowbar set is made from heat treated, solid forged steel for maximum strength. The 36 Inch crowbar is for demolishing large timber structures and dismantling concrete and metal constructions. The 24 Inch crowbar size is ideal for demolishing plasterboard, dismantling timber frames and pulling up floorboards. The light duty 14 Inch crowbar is designed to pull large nails and prise or dismantle tough objects. Contains: RIPPA14 - 350mm (14") RIPPA24 - 600mm (24") RIPPA36 - 900mm (36") Specification: Weight: 6kg

See full description
Specifications for RIPPA3PS Rippa Crowbar Set 3 Piece
  • Product Type
    Rippa Crowbar Set
  • Finish/Coating
    Heat Treated
  • Weight
    6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome