Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Axes, Hatchets, & Splitting Wedges
Alu hollow-wedge, plain, complete
By Gedore
Order Code:
ZT2469121S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/tools-and-machining/axes-hatchets-and-splitting-wedges/alu-hollow-wedge-plain-complete/p/ZT2469121S
Add to quotation
View all Axes, Hatchets, & Splitting Wedges
Description
Alu hollow-wedge, plain, complete
Specifications
Specifications for Alu hollow-wedge, plain, complete
Product Type
Wedges
Height
78mm
Width
78mm
Length
365mm
Maximum Lifting Height
58mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome