Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Axes, Hatchets, & Splitting Wedges
Mortize axe with chamfer 45 mm
By Gedore
Order Code:
ZT2470311S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/tools-and-machining/axes-hatchets-and-splitting-wedges/mortize-axe-with-chamfer-45-mm/p/ZT2470311S
Add to quotation
View all Axes, Hatchets, & Splitting Wedges
Description
Mortize axe with chamfer 45 mm
Specifications
Specifications for Mortize axe with chamfer 45 mm
Blade Width
45mm
Material
Chrome-vanadium steel
Product Type
Impact Cutting Tools
Length
445mm
Height
29mm
Width
125mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome