MP2XLBR0075N060S06 1.5mm 2-FLUTE Ball Nose End Mill
0
1

MP2XLBR0075N060S06 1.5mm 2-FLUTE Ball Nose End Mill

Order Code: ZT1718614SCopy

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

These two flute long neck ball end mills have excellent performance which is applicable to a wide range of work materials, from carbon steel to high hardness steel.

Features and Benefits
• Carbide end mill with consistently high performance
• Abrasion resistance is improved when machining high hardened steel
• Long lifespan

Typical Applications
• Ideal for finishing
• Shoulder milling
• Ramping
• 3D profiling
• Grooving
• Helical
• Pocket and face milling machining

See full description
Specifications for MP2XLBR0075N060S06 1.5mm 2-FLUTE Ball Nose End Mill
  • Material
    Solid Carbide
  • Number of Flutes
    2
  • Cutter Diameter
    1.5mm
  • MFR Part No.
    90041643
  • Ball Nose Type
    Ball Nose End Mill
  • Length Type
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome