Wx-Ebd Series 2 Flute Ball Nose End Mill Plain Long Shank Carbide

Wx-Ebd Series 2 Flute Ball Nose End Mill Plain Long Shank Carbide

Order Code: ZT1046123P

£63.99 Inc VAT (20%)


Description

High performance micro grain carbide with Ultra WX coating (multi layered composite TiALN).

For ultra high-speed machine centres.
For use on material up to 50HRC.

Series WX-EBD - Metric

See full description
Specifications for Wx-Ebd Series 2 Flute Ball Nose End Mill Plain Long Shank Carbide
  • Ball Nose Type
    Ball Nose Slot Drill
  • Length Type
    Long
  • Material
    Carbide
  • Shank Type
    Straight
  • MFR Part No.
    3015016
  • Series
    WX-EBD
  • Number of Flutes
    2
  • Coolant Delivery
    External
  • Finish/Coating
    Ultra WX
  • Cutter Diameter
    0.8mm
  • Product Type
    End Mill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome