A25R-PWLNL 0604 Boring Bar - Lefthand

Order Code: ZT3302875S

£259.99 Inc VAT (20%)


Description

These Boring Bars are a dependable choice for precision machining tasks, offering versatility, durability, and suitability for various working conditions. Each has an inscribed circle diameter of 9.525mm, is 4.76mm thick, 25mm diameter x 200mm long for taper boring, single and multi-directional copy boring, and longitudinal boring with and without shoulder.

Features and Benefits
• Accommodates two common insert types (rhombus and trigon), providing flexibility for various machining tasks
• With both left-hand and right-hand cutting configurations available catering to a wide range of machining requirements
• The off-set shank design enhances precision during machining operations
• Made from high-quality steel to withstand machining challenges

See full description
Specifications for A25R-PWLNL 0604 Boring Bar - Lefthand
  • MFR Part No.
    8281408
  • ISO Designation
    A25R-PWLNL 0604
  • Insert Holding Type
    Top & Hole Clamp
  • Set Type
    Individual Boring Bar
  • Coolant Delivery
    Internal
  • Inserts Included
    No
  • Number of Bars In Set
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome