EINTCBD450 Tc-Bd 450 Bench Drill 450W 240V

Order Code: ZT4043503S

£119.99 Inc VAT (20%)


Description

EINTCBD450 TC-BD 450 Bench Drill 450W 240V
The Einhell TC-BD 450 Bench Drill is a practical, precise machine for special tasks: Due to the extra-large projection of 104mm, large workpieces made of wood or metal can be reliably provided with pinpoint holes. The bench drill can be used at very low and very high speeds and is ideallu suited for drilling in hard materials e.g. metal and soft material e.g. wood. Exact drill holes possible thanks to adjustable depth stop. Maximum drilling depth of 50mm. Its robust sprocket chuck and B16 socket, allow the use of Morse taper drills and common bits with diameters of 1.5 to 13mm.

A ball-bearing boring spindle ensures long-lasting and easy operation. The bench drill can be varied by continuously height-adjustable drill table. In addition, the drilling table can be rotated up to 90° and tilted up to 45°. The rubberised, three-armed rotating handle proves itself due to the favourable lever effect at exact contact pressure without the expenditure of force. The foldable chip guard and zero-voltage on/off switch prevent the machine from unintentionally startup after power failure.

Specifications:

Input Power: 450W.
Speed (Min./Max.) : 600/2, 650/min.
Drilling Depth: 50mm.
Drill Bit Diameter (Min./Max.) : 1.5mm/13mm.
Projection: 104mm.
Rotating Range (Drill Table) : 90°.
Weight: 12.99kg.

See full description
Specifications for EINTCBD450 Tc-Bd 450 Bench Drill 450W 240V
  • Power Source
    Corded 240v
  • Input Power
    450W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome