0
1
2
3
4
5
6

Pillar Drill 5-Speed Hobby Model 580MM Height 350W/230V

Order Code: ZT1230025P

£129.99 Inc VAT (20%)


Description

Compact bench drill powerful enough to cut through wood, plastic and metal. Easy to operate, smooth and quiet in operation. Suitable for DIY or a small workshop. Five speed settings between 580 and 2650rpm. Safety is ensured by protection guard, no-volt safety switch and access to drive belt is denied during operation by mechanical protection.

Specifications for Pillar Drill 5-Speed Hobby Model 580MM Height 350W/230V
  • MFR Part No.
    SDM30
  • Spindle Travel
    50mm
  • Column Diameter
    46mm
  • Base Size
    200 x 310mm
  • Maximum Distance Spindle to Table
    200mm
  • Spindle Taper
    MT2
  • Maximum Distance Spindle to Base
    290mm
  • Weight
    11kg
  • Overall Height
    580mm
  • Number of Drilling Speeds
    5
  • Working Table Surface Size
    158 x 160mm
  • Collar Diameter
    40mm
  • Voltage
    230V
  • Swing
    208mm
  • Drilling Speed Range
    580-2650rpm
  • Working Base Surface Size
    138 x 180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome