Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Vices
Bench Vices
Jaw to Suit 100mm Light Duty Bench Vice (Pair)
By Senator
Order Code:
ZT1200169S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it in
14-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/tools-and-machining/bench-vices/jaw-to-suit-100mm-light-duty-bench-vice-pair/p/ZT1200169S
Add to quotation
View all Bench Vices
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Jaw to Suit 100mm Light Duty Bench Vice (Pair)
Type
Vice Jaws
MFR Part No.
5672110K
For Use With
4 in. Vice
Body Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome