Magnetic Vice Jaws, Neutral Protective Jaws Hardened Aluminium, 1 Pair, Jaw Width 100mm

Magnetic Vice Jaws, Neutral Protective Jaws Hardened Aluminium, 1 Pair, Jaw Width 100mm

Order Code: ZT2687058S

£89.99 Inc VAT (20%)


Description

Magnetic vice jaws, neutral protective jaws made of hardened aluminium, 1 pair, jaw width 100 mm. Supplied = assembled. Product type = vice jaws. Jaw width = 100 mm. Material = aluminium. Colour = aluminium silver. For clamping workpieces with a coarse, or semi-coarse, finish. Firm, yet gentle, grip. Fitted with extremely powerful magnetic strips - for fast and easy setup. Suitable for all vices and machine vices. Neutral protective jaws made of hardened aluminium 6063, T66F25 with magnesium and silicon as components of the alloy. Provides outstanding corrosion protection with a premium surface quality, and is the perfect alloy for clamping workpieces firmly in the vice while protecting sensitive workpieces at the same time. Extremely powerful neodymium magnetic strips.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome