0
1
2

Bit set 10mm TX+XZN+hex. 40pcs

Order Code: ZT2469659S

£84.99 Inc VAT (20%)


Description

• Reinforced bits, 10 mm • Hand-operated • Hexagon drive acc. to DIN 3126 ISO 1173 - C 10 • Bit adapter female square drive 1/2" on hex recess mounting 10mm • Bit adapter female square drive 3/8" on hex recess mounting 10mm • In rugged plastic case

Specifications for Bit set 10mm TX+XZN+hex. 40pcs
  • Product Type
    Sets of Bits
  • Item Depth
    195mm
  • Width
    335mm
  • Height
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome