Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Bit Sockets
Bit Set 1/4" - 1815695
By Gedore
Order Code:
ZT2466501S
£61.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/tools-and-machining/bit-sockets/bit-set-quarter-inch-1815695/p/ZT2466501S
Add to quotation
View all Bit Sockets
Description
Open ended spanner size30x32mm l.302mm
Specifications
Specifications for Bit Set 1/4" - 1815695
Product Type
Sets of Bits
Length
110mm
Height
30mm
Width
65mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome