Concrete mesh and bolt cutter

Order Code: ZT2465287S

£229.99 Inc VAT (20%)


Description

Double cam bolt adjustment Cutting head replaceable Cutting heads from chrome-vanadium steel Max. cutting performance in round stock 40 HRC, 9 mm or 2 x 8 mm Max. cutting performance in round stock 40 HRC, 9 mm or 2 x 8 mm 40 HRC ≈ 1290 N / mm² Tensile strength

Specifications for Concrete mesh and bolt cutter
  • Material
    Chrome-Vanadium Steel
  • Product Type
    Bolt Cutters
  • Length
    900mm
  • Standards Met
    DIN ISO 5743

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome