EBC-EC24 End Cut Bolt Cutters 24IN/610MM

EBC-EC24 End Cut Bolt Cutters 24IN/610MM

Order Code: ZT2600840SCopy

£59.99 Inc VAT (20%)


Description

Eclipse EBC-EC24 End Cut Bolt Cutters 24 Inch / 610mm The Eclipse EBC-EC24 24 Inch / 600mm End Cut Bolt Cutters have a pincer movement that makes the bolt cutter ideal for cutting in restricted areas or where a side cut is difficult, eg when cutting off bolt heads. Jaws are drop forged and machined to precise specifications for a resilient body and rigid cutting edge. Solid forged handles and built-in safety stops that will yield rather than break Features: Maximum strength - Every pound of force applied to the handles is amplified to produce 80lbs (36kg) of force between the jaws Versatility - Can cut high tensile steel rods, bolts, pre-stressed concrete reinforcing rods, mesh and wire, cold drawn alloy steel and tempered sprung wire Ideal for accessing restricted areas or where side cutting is difficult like when cutting off bolt heads Drop forged jaws are machined to precise specifications for a resilient body & rigid cutting edge End cut Pincer movement of head gives a close cut Solid forged handles for maximum strength and durability The built-in stops will yield rather than break to maximise safety Specification: Model: EBC-EC24 Size: 610mm (24") Cutting Capacity: 7.9mm (5/16") max Weight: 5kg

See full description
Specifications for EBC-EC24 End Cut Bolt Cutters 24IN/610MM
  • Product Type
    End Cut Bolt Cutters
  • Weight
    5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome