0
1
2
3

0601076800 Digital Inclinometer 120cm

Order Code: ZT3076243S

£189.99 Inc VAT (20%)


Description

The Bosch Professional Digital Inclinometer - The GIM 120 has an angle measuring range of 0° to 360°
Ideal tool for Joiners, Carpenters and those in the Construction industry. The GIM 120 Professional digital inclinometer measures precise tilts in degrees, percent or millimetres/metres. It has direction arrows and audible signals at 0° and 90° for easy alignment and features measured values that automatically turn over on the display when working overhead. Comes with Batteries and a Padded Case.

Features:
Angle measurement - The GIM 120 has an angle measuring range of 0° to 360°
Hold/Copy function - Measurement result can be frozen and transferred with one button
Illuminated flip display - Allows best value readability in dark areas and when working overhead
Dust / splash water protection - The digital inclinometer is robust, thanks to an IP 54 dust and splash water protection.
Measures precise tilts in degrees, percent or millimetres/metres
Direction arrows and audible signals at 0° and 90° for easy alignment
Measured values automatically turn on the display when working overhead
Comes With:
Protective Bag
4 x 1.5 V LR6 battery (AA)
Specification:
Length: 120 cm
Measurement range: 0 – 360° (4 x 90°)
Electronics measurement accuracy 0°/90°: ± 0.05°
Electronics measuring accuracy at 1– 89°: ± 0.2°
Measurement accuracy, vials: ± 0.057° = ± 1 mm/m
Operating duration, inclination measurem., approx.: 200 h
Units of measurement: °, %, mm/m
Weight, approx.: 1.3 kg

See full description
Specifications for 0601076800 Digital Inclinometer 120cm
  • Length
    120cm
  • Product Type
    Digital Inclinometer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome