220MM/9" FatMax Torpedo ScafFold Level 3 Vials (0-43-603)

220MM/9" FatMax Torpedo ScafFold Level 3 Vials (0-43-603)

Order Code: ZT2603545SCopy

£20.99 Inc VAT (20%)


Description

Stanley 0-43-603 FatMax Torpedo Scaffold Level 22cm / 9 Inch The Stanley 0-43-603 Torpedo Level is ideal for retrievingfaster, more accurate readings.The pipe groove allows it to be used on rounded surfaces and rare earth magnets provide the ultimate holding power. This model is extremely durable thanks to its die-cast Aluminum body. Features: Die-cast Aluminum body for long-lasting durability Solid Block Vials Vials accuracy of 0,5mm/m Rare Earth Magnets provide the ultimate holding power For faster and more accurate readings Pipe groove for use on rounded surfaces Specification: Size: 22cm Vials accuracy: 0,5mm/m Length: 250mm

See full description
Specifications for 220MM/9" FatMax Torpedo ScafFold Level 3 Vials (0-43-603)
  • Length
    250mm
  • Material
    Die-cast Aluminum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome