230MM/9" Aluminium Magnetic Torpedo Level 3 Vials (0-42-465)

230MM/9" Aluminium Magnetic Torpedo Level 3 Vials (0-42-465)

Order Code: ZT2626388SCopy

£12.99 Inc VAT (20%)

Currently unavailable

Description

Stanley 230mm / 9" Aluminium Magnetic Torpedo Level 3 Vials (0-42-465)
The Stanley 0-42-465 Torpedo Level is 230mm in length and has 3 Vials in horizontal, plumb and 45° angles. The body is made from lightweight Aluminium and has a magnetic base for metalworking applications.

Features:
3 vials: horizontal, plumb and 45°
Magnetic base ideal for steel construction
Protected central vial for resistance to shocks
Strong & lightweight aluminium body ideal for small installations
Specification:
Part number: 0-42-465
Length: 23cm
Number of vials: 3

See full description
Specifications for 230MM/9" Aluminium Magnetic Torpedo Level 3 Vials (0-42-465)
  • Material
    Aluminium
  • Product Type
    Torpedo Level
  • No. of Vials
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome