Basic I-Beam Level 60cm STA042074
0
1
2
3
4
5
6

Basic I-Beam Level 60cm STA042074

Order Code: ZT1737429SCopy

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

The STANLEY Basic I-Beam Level has three & Oslash12mm vials for levelling at varying angles (180, 90 and 45). There is also a top window for clear and effortless vial reading from above. These integrated vials are encased in oversized, rugged plastic caps for increased protection and sustaining the vials&rsquo accuracy. A continuous edge on both sides enables the level to be used as a ruler for marking up. The yellow, powered-coated finish provides added surface protection. There is also a handy hang hole for easy storage. Precise levelling performance with 2.0mm/m accuracy on all working edges. 1 x STANLEY Basic I-Beam Level 60cm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome