Box Beam Level 120cm

Box Beam Level 120cm

Order Code: ZT5595008SCopy

£71.99 Inc VAT (20%)


Description

1 x DEWALT Box Beam Level 120cm.

Specifications for Box Beam Level 120cm
  • Product Type
    Box Beam Level
  • Length
    120cm
    120cm
  • Number Vials
    3
  • Accuracy
    0.5mm/m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome