Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Levels and Plumb Bobs
Box, I-Beam, and Torpedo Levels
Box Beam Level 180cm
By DeWalt
Order Code:
ZT5595108S
Copy
£99.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 24th Apr
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/tools-and-machining/box-i-beam-and-torpedo-levels/box-beam-level-180cm/p/ZT5595108S
Add to quotation
View all Box, I-Beam, and Torpedo Levels
Description
1 x DEWALT Box Beam Level 180cm.
Specifications
Specifications for Box Beam Level 180cm
Accuracy
0.5mm/m
Product Type
Box Beam Level
Length
180cm
180cm
Number Vials
3