Digital Inclinometer with Laser
0
1
2
3

Digital Inclinometer with Laser

Order Code: ZT3448390SCopy

£49.99 Inc VAT (20%)


Description

Digital inclinometer with laser line and four magnetic sides for measuring angles and tilt percentages on metal and other surfaces. Wide range of uses including setting suspension camber and caster, collision avoidance bumper mounted radar and parking assist systems. Absolute zero measure on any flat surface with accuracy ±0.2° and measuring range 4x90°. Large backlit LCD display makes it easier to see in a low-lit environment. Power supply 3.7V lithium battery. USB Type-C (cable included) .
• DIGITAL INCLINOMETER WITH LASER LINE AND FOUR MAGNETIC SIDES – Used to measure angles and tilt percentages on metal and other surfaces.
• WIDE RANGE OF USES – Including setting suspension camber and caster, collision avoidance bumper mounted radar and parking assist systems.
• ABSOLUTE ZERO MEASURE – On any flat surface with accuracy ±0.2° and measuring range 4x90°.
• LARGE BACKLIT LCD DISPLAY – Easier to see in a low-lit environment.
• POWER SUPPLY – 3.7V Lithium battery.
• USB TYPE-C – Cable included.

See full description
Specifications for Digital Inclinometer with Laser
  • MFR Part No.
    AK9991
  • Weight
    0.14kg
  • Type
    Digital Inclinometer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome