0
1
2

GCL 2-50 Self Levelling Cross Line & Point Laser with LR6 Laser Receiver with LRB Bracket, RM1 Rotating Mount, Ceiling Clamp & Target Plate in L-Boxx - 0 601 066 F01

Order Code: ZT1253323X

£249.99 Inc VAT (20%)


Description

GCL 2-50 cross line laser comes in a kit with the LR6 receiver, extending the range from 20 to 50 metres (with receiver). This line laser can produce horizontal and vertical laser lines and two centred plumb points with optimal visibility. The plumb point range is 10m top and bottom, and has an accuracy of ±0.7 mm/m. It comes with the RM1 Professional rotating multi-functional mount as well as a ceiling clip for a variety of mounting possibilities. Storage temperature range: -20°C to +70°C.

Features:
• Horizontal and vertical laser lines and two centred plumb points with optimal visibility.
• Receiver mode for use with included LR6 line laser receiver for a working range of up to 50m and/or in bright lighting.
• LR6 line laser receiver features dual-sided LED display and a compact design.
• RM1 1 magnetic rotating mount rotates 360° while staying centred on the plumb point. Flexible to use with rotating RM1 Professional multi-functional mount for aligning the laser lines and for versatile mounting of the tool.
• Ceiling clamp magnetises to the RM1 for use in ceiling-grid applications.
• Laser lines can be positioned around the centred plumb points.
• Smart pendulum system self levels and indicates out-of-level condition up to ±4°.
• Robust over-molded construction - IP54 ensures splash water/dust protection for years of dependable operation.
• Easy positioning can be achieved using using the 1/4" or 5/8" tripod mount

See full description
Specifications for GCL 2-50 Self Levelling Cross Line & Point Laser with LR6 Laser Receiver with LRB Bracket, RM1 Rotating Mount, Ceiling Clamp & Target Plate in L-Boxx - 0 601 066 F01
  • Number of Lasers
    4
  • Overall Width
    55mm
  • Operating Temperature Range
    -10 to 50°C
  • Laser Class
    2
  • Model No.
    LR6
    GCL 2-50
  • Battery Type
    3 x 1.5 V LR6 Battery AA
  • Beam Colour
    Red
  • Overall Length
    136mm
  • Levelling Type
    Self-Levelling
  • Working Range
    15m
  • Accuracy
    ± 0.30mm/m
  • MFR Part No.
    0601066F01
  • Ingress Protection Rating (IP Rating)
    IP54
  • Overall Height
    162mm
  • Type
    Cross Line Laser Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome