Torpedo Level 25cm (10in)

Torpedo Level 25cm (10in)

Order Code: ZT5595083SCopy

£27.99 Inc VAT (20%)


Description

TheDEWALT Torpedo Levelhas an extruded aluminIum body with rare earth magnets and a V-Groove base for use on metal and rounded surfaces.Its solid block vials provide durability and accuracy to 0.5mm/m. Virtually unbreakable, the vials are factory set and require no further adjustment.The centre vial is magnified forreadability.Fitted with shockproof end caps, manufactured from an ABS plastic core with over-molded TPR rubber to provide best shock resistance.

See full description
Specifications for Torpedo Level 25cm (10in)
  • Number Vials
    3
  • Length
    25cm
  • Level Type
    Torpedo

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome