0
1

Tap Backnut Spanner 1/2" & 3/4"

Order Code: ZT2117263S

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.274%
10 - 19£5.058%
20 - 49£4.8312%
50 +£4.6116%


Description

Designed to provide access in hard to reach areas such as sinks and basins, this Bcknut Spanner is suited for use with both common sizes of tap backnuts. The tool is manufactured from zinc plated steel and fits most 1/2in. and 3/4in. tap backnuts.

Features and Benefits
• Fits 1/2in. and 3/4in. back nuts for versatility of use
• Zinc plated for bolstered resistance to corrosion as well as wear and tear
• Constructed from steel for ultimate durability
• Contains holes for a tommy bar to provide extra leverage (tommy bar supplied separately)

Typical Applications
• Construction
• Plumbing

See full description
Specifications for Tap Backnut Spanner 1/2" & 3/4"
  • MFR Part No.
    80001R
  • Size
    1/2in
    3/4in
  • Wrench Type
    Backnut Spanner
  • Insulated
    No
  • Size System
    Imperial
  • Finish/Coating
    Zinc-Plated
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome