0
1

TM 19 Double Ended Box SPANNER.20mm X 21mm X 127mm

Order Code: ZT1467830S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

To be used with Melform®'s T35 or T36 Tommy Bar, this double ended metric box spanner is manufactured from high quality steel and zinc plated for longevity. Ideal for removing hexagonal nuts and bolt heads in confined spaces, the product is ideal for applying torque to recessed bolts or those in tight spaces where a socket would not suffice. Manufactured in the UK and made from premium tubing.

Features and Benefits
• Manufactured in the UK
• Complete with a zinc plating to further bolster resistance to corrosion and wear and tear
• Made from premium steel tubing to ensure optimum tool performance
• Simple yet effective way of removing recessed nuts and bolt heads in even confined spaces
• Double ended for twice the tool usage

Typical Applications
• Automotive
• Plumbing
• DIY
• Engineering

See full description
Specifications for TM 19 Double Ended Box SPANNER.20mm X 21mm X 127mm
  • Material
    Steel
  • Type
    Box Spanner
  • Number of Pieces
    1
  • Spanner Size
    20mm x 21mm
  • Overall Length
    127mm
  • Single or Double End
    Double End
  • Metric or Imperial
    Metric
  • MFR Part No.
    TM19
  • Finish/Coating
    Zinc-plated
  • Wrench Type
    Box Spanner
  • Size
    20mm
    21mm
  • Size System
    Metric
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome