0
1
2

7 Piece X-Pro Brad Point Drill Bit Set for Wood - 2 607 017 034

Order Code: ZT1132732X

£6.99 Inc VAT (20%)


Description

Brad Point Wood Drill Set 2607017034
For precise drilling into all woods.
Set contents: 3, 4, 5, 6, 7, 8 & 10mm

Specifications for 7 Piece X-Pro Brad Point Drill Bit Set for Wood - 2 607 017 034
  • Contents
    1x each: 3, 4, 5, 6, 7, 8 and 10mm
  • MFR Part No.
    2607017034
  • System of Measurement
    Metric
  • Number of Pieces
    7
  • Drill Bit Type
    Drill Bit Set
  • Drill Diameter
    3-10mm
  • Shank Type
    Straight
  • Pack Quantity
    7
  • Length
    120mm
    60mm
    90mm
    85mm
    105mm
    70mm
    110mm
  • Working Length
    60mm
    30mm
    45mm
    50mm
    75mm
    65mm
    40mm
  • Case Type
    Robust Plastic Case
  • Size Increment
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome