6023-208S L2M 8 Keyway Push Broach

Order Code: ZT1155147X

£399.99 Inc VAT (20%)


Description

Series: L2M. Nominal size: 8mm. Actual size (tolerance): 8.000/8.018. Body width: 14.30mm. Broach length: 305mm. Length of cut: 31.8mm (min), 104mm (max). Tooth pitch: 15.9. Depth of keyway on centre line: 3.40. No. of passes: 4. Number of shims x thickness required: 2 x 1.25, 1 x 0.75. Load per tooth: 200. Weight: 0.70kg.

Specifications for 6023-208S L2M 8 Keyway Push Broach
  • MFR Part No.
    6023-208S
  • Number of Shims x Thickness
    2 x 1.25 1 x 0.75
  • Width
    14.30mm
  • Keyway Depth
    3.40
  • Tooth Pitch
    15.9
  • Load Per Tooth
    200
  • Minimum Cut
    31.8mm
  • Maximum Cut
    104mm
  • Number of Passes
    4
  • Size
    8mm
  • Series
    L2M
  • Length
    305mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome