6062-02S L1 1/8" Keyway Push Broach

Order Code: ZT3295108S

£329.99 Inc VAT (20%)


Description

Series: L1. Nominal size: 1/8". Actual size (tolerance): 0.125/0.126. Body width: 5/16". Broach length: 8". Length of cut: 0.72" (min), 2.13" (max). Tooth pitch: 0.36. Depth of keyway on centre line: 0.063. No. of passes: 3. Number of shims x thickness required: 2 x 0.03. Load per tooth: 68. Weight: 0.10kg.

Specifications for 6062-02S L1 1/8" Keyway Push Broach
  • MFR Part No.
    6062-02S
  • Series
    L1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome