6063-07S L2 7/16" Keyway Push Broach

Order Code: ZT3295114S

£299.99 Inc VAT (20%)


Description

Series: L2. Nominal size: 7/16". Actual size (tolerance): 0.438/0.439. Body width: 9/16". Broach length: 12". Length of cut: 1.25" (min), 4.13" (max). Tooth pitch: 0.63. Depth of keyway on centre line: 0.200. No. of passes: 5. Number of shims x thickness required: 3 x 0.05, 1 x0.03. Load per tooth: 280. Weight: 0.75kg.

See full description
Specifications for 6063-07S L2 7/16" Keyway Push Broach
  • MFR Part No.
    6063-07S
  • Series
    L2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome