Element 50 1, 200W Low Profile Magnetic Drill 50mm Capacity 110V

Element 50 1, 200W Low Profile Magnetic Drill 50mm Capacity 110V

Order Code: ZT1268428XCopy

£1,129.99 Inc VAT (20%)


Description

Small in height, with powerful motor and 50mm cutting capacity, perfect for confined spaces and everyday drilling requirements, designed to operate in the harshest of environments. The Element 50 LPis versatile, accurate and portable, incorporating a strong magnetic adhesion to ensure the cuts are precise and clean.

Features & Benefits:
■ 179mm overall Height to fit inside most beams
■ Reversible ratchet
■ Variable 6 speed settings
■ Fitted with Cutsmart technology
■ Fixed guard
■ Magnetic detection
■ Retractable carry handle
■ Countersink to 30mm (with optional extension arbour - Part No: RD32059)
■ User friendly controls

Ear and eye defenders must be worn when operating this machine. Wear gloves to protect hands when operating the machine

See full description
Specifications for Element 50 1, 200W Low Profile Magnetic Drill 50mm Capacity 110V
  • No Load Speed
    500rpm
  • Overall Length
    329mm
  • Countersink Capacity
    6 to 30mm
  • Overall Width
    100mm
  • Overall Height
    179mm
  • Clamping Force
    10000N
  • Cutter Capacity
    12 to 50mm
  • Magnetic Base Size
    192 x 82mm
  • Includes
    4mm hexagonal Key
    Black Safety Strap
    Carbon Brush Set
    Carry Case
    Coolant Bottle
    Ratchet Handle
    Safety Goggles
  • Weight
    11kg
  • MFR Part No.
    ELEMENT50LOWPROFILE-1
  • Power Input
    1,200W
  • Application
    Broaching
    Countersinking
  • Voltage
    110V
  • Length
    329mm
  • Power Source
    Electric
  • Height
    179mm
  • Model Number
    ELEMENT50LOWPROFILE-1
  • Width
    100mm
  • Item
    Corded Magnetic Drill
  • Power
    1200W